Skip Content
SOCKET, 3/8IN DR, 3/8IN, 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET, 3/8IN DR, 3/8IN, 6PT

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APX5112
  • Mfr. Model # 5112
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.145 lbs

Product Details

1/2 inch Square drive socket - 6 point.

Technical Specs

  • Item Square Drive Sockets
  • Size 3/8"
  • Drive Size 3/8"
  • SAE or Metric SAE
  • Overall Length 1-1/2"
  • Number of Points 6
  • Socket Depth Standard
  • Features 6 Point and Double Hex
  • Finish Black Oxide
  • Material High Grade Tool Steel
  • Drive Type Square
  • Socket Type Standard Length
  • Standards EXCEEDS ANSI/DIN
  • Output Type Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list