Skip Content
SOCKET 3/8DRV 9MM 6PT STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 3/8DRV 9MM 6PT STAINLESS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMS38609S1
  • Mfr. Model # MS38609S1
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

4430 stainless steel. Autoclavable. Can be used in rain, snow and salt water environments. Complies with Aerospace FOD programs in areas of foreign contaminants such as nickel/chrome plating chipping off. Meets or exceeds AS-954. Sockets are 6 point.

Technical Specs

  • Finish Stainless Steel
  • Drive Size 3/8"
  • Number of Points 6
  • Item Stainless Steel Socket
  • Material 4430 Stainless Steel
  • SAE or Metric Metric
  • Standards Meets/Exceeds AS-954
  • Socket Sizes 9 Mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list