Skip Content
SOCKET 3/8DRV 13MM 6PT STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 3/8DRV 13MM 6PT STAINLESS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMS38613S1
  • Mfr. Model # MS38613S1
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

4430 stainless steel. Autoclavable. Can be used in rain, snow and salt water environments. Complies with Aerospace FOD programs in areas of foreign contaminants such as nickel/chrome plating chipping off. Meets or exceeds AS-954. Sockets are 6 point.

Technical Specs

  • Finish Stainless Steel
  • Item Stainless Steel Socket
  • Number of Points 6
  • Drive Size 3/8"
  • Material 4430 Stainless Steel
  • Standards Meets/Exceeds AS-954
  • SAE or Metric Metric
  • Socket Sizes 13mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List