!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOCKET 3/8DR MAGNETIC POWER 7MM

SOCKET 3/8DR MAGNETIC POWER 7MM

PROTO

SOCKET 3/8DR MAGNETIC POWER 7MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET 3/8DR MAGNETIC POWER 7MM

SOCKET 3/8DR MAGNETIC POWER 7MM

PROTO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRT7207MPF
  • Mfr. Model # J7207MPF
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Power Socket
  • Finish Black Oxide
  • Drive Type Square
  • Socket Length 1 3/32 in
  • Socket Size 7 mm
  • Non-Magnetic No
  • Overall Length 1-15/16"
  • Bolt Clearance 11/64 in
  • Insulated No
  • Number of Points 6
  • Includes Fastener Holding Magnet Yes
  • Material Heat Treated Alloy Steel
  • Drive Size 3/8"
  • Socket Depth Standard
  • Socket Shape 6-Point
  • Non-Sparking No
  • Tether Ready No
  • Measurement Type Metric
  • Impact Rated No
  • Locking Yes
  • Standards ASME B107.110-2012

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list