Skip Content
SOCKET 3/8DR MAGNETIC POWER 5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET 3/8DR MAGNETIC POWER 5/16

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT7210PF
  • Mfr. Model # 7210PF
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Power Socket
  • Material Heat Treated Alloy Steel
  • Size 5/16"
  • Finish Black Oxide
  • Features Magnetic
  • Drive Type Square
  • SAE or Metric SAE
  • Overall Length 1-3/32"
  • Drive Size 3/8"
  • Output Type Hex
  • Number of Points 6
  • Standards ASME B107.110-2012
  • Socket Type Magnetic
  • Socket Depth Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list