Skip Content
SOCKET 3/8DR MAGNETIC POWER 15MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 3/8DR MAGNETIC POWER 15MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT7215MPF
  • Mfr. Model # 7215MPF
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Black Oxide
  • Features Magnetic
  • Item Power Socket
  • Size 15 mm
  • Material Heat Treated Alloy Steel
  • Drive Size 3/8"
  • Overall Length 1-13/64"
  • Drive Type Square
  • SAE or Metric Metric
  • Socket Type Magnetic
  • Number of Points 6
  • Output Type Hex
  • Socket Depth Standard
  • Standards ASME B107.110-2012

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List