Skip Content
SOCKET 3/8DR MAGNETIC POWER 12MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 3/8DR MAGNETIC POWER 12MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT7212MPF
  • Mfr. Model # 7212MPF
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Features Magnetic
  • Finish Black Oxide
  • Material Heat Treated Alloy Steel
  • Item Power Socket
  • Size 12 mm
  • Drive Size 3/8"
  • Drive Type Square
  • SAE or Metric Metric
  • Overall Length 1-9/64"
  • Socket Type Magnetic
  • Standards ASME B107.110-2012
  • Socket Depth Standard
  • Output Type Hex
  • Number of Points 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list