Skip Content
SOCKET 3/8DR MAGNETIC POWER 11MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 3/8DR MAGNETIC POWER 11MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT7211MPF
  • Mfr. Model # 7211MPF
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Black Oxide
  • Features Magnetic
  • Item Power Socket
  • Material Heat Treated Alloy Steel
  • Size 11 mm
  • Drive Size 3/8"
  • Drive Type Square
  • SAE or Metric Metric
  • Number of Points 6
  • Socket Type Magnetic
  • Overall Length 1-9/64"
  • Standards ASME B107.110-2012
  • Output Type Hex
  • Socket Depth Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list