Skip Content
SOCKET 3/8DR MAGNETIC POWER 10MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 3/8DR MAGNETIC POWER 10MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT7210MPF
  • Mfr. Model # 7210MPF
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Power Socket
  • Features Magnetic
  • Material Heat Treated Alloy Steel
  • Drive Size 3/8"
  • Finish Black Oxide
  • Size 10 mm
  • Drive Type Square
  • Socket Type Magnetic
  • SAE or Metric Metric
  • Standards ASME B107.110-2012
  • Overall Length 1-9/64"
  • Number of Points 6
  • Output Type Hex
  • Socket Depth Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list