Skip Content
SOCKET 3/8DR HI STR MAG IMPACT 5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 3/8DR HI STR MAG IMPACT 5/16

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT7210HF
  • Mfr. Model # 7210HF
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 46
  • Shipping Weight 0.08 lbs

Product Details

SAE high strength magnetic socket, 5/16 x 3/8 inch drive.

Technical Specs

  • Features Proto Grip(TM) Magnetic Sockets Use High Strength Magnets Made From a Rare Earth Magnet Alloy/Nylon Blend, Protogrip(TM) Magnetic Sockets Require No Bushings to Hold the Magnet in Place. Allows Room for More Magnet Material, Helping Increase Total Magnetic Strength, Designed to Easily Pick Up Heavy Fasteners and Hold Them Tightly During Use, Size Stamped on Tool for Easy Identification
  • Finish Black Oxide
  • Item Magnetic Socket
  • Size 5/16"
  • Drive Size 3/8"
  • Material Magnet Alloy/Nylon Blend
  • Drive Type Square
  • SAE or Metric SAE
  • Overall Length 1-3/32"
  • Socket Type Magnetic
  • Standards ASME B107.110-2012
  • Number of Points 6
  • Output Type Hex
  • Socket Depth Standard

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List