Skip Content
SOCKET 3/8DR HI STR MAG IMPACT 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET 3/8DR HI STR MAG IMPACT 3/8

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT7212HF
  • Mfr. Model # 7212HF
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 46
  • Shipping Weight 0.08 lbs

Product Details

SAE high strength magnetic socket, 3/8 x 3/8 inch drive.

Technical Specs

  • Features Proto Grip(TM) Magnetic Sockets Use High Strength Magnets Made From a Rare Earth Magnet Alloy/Nylon Blend, Protogrip(TM) Magnetic Sockets Require No Bushings to Hold the Magnet in Place. Allows Room for More Magnet Material, Helping Increase Total Magnetic Strength, Designed to Easily Pick Up Heavy Fasteners and Hold Them Tightly During Use, Size Stamped on Tool for Easy Identification
  • Item Magnetic Socket
  • Finish Black Oxide
  • Size 3/8"
  • Material Magnet Alloy/nylon Blend
  • SAE or Metric SAE
  • Drive Type Square
  • Drive Size 3/8"
  • Overall Length 1-3/32"
  • Socket Type Magnetic
  • Number of Points 6
  • Standards ASME B107.110-2012
  • Socket Depth Standard
  • Output Type Hex

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list