Skip Content
SOCKET 3/8DR HI STR MAG IMPACT 17MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 3/8DR HI STR MAG IMPACT 17MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT7217MHF
  • Mfr. Model # 7217MHF
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 46
  • Shipping Weight 0.2 lbs

Product Details

Metric high strength magnetic socket, 17 mm x 3/8 inch drive.

Technical Specs

  • Finish Black Oxide
  • Features ProtoGrip(TM) Magnetic Sockets use High Strength Magnets: Require No Bushings to Hold Magnet in Place: Designed to Easily Pick Up Heavy Fasteners and Hold Them During Use: Impact Socketswith High Impact Strength are Used in Automated and Hand Impact Socket Applications: Size Stamped on Tool for Easy Identification
  • Item Impact Socket
  • Material Alloy Steel
  • Size 17 mm
  • SAE or Metric Metric
  • Drive Type Square
  • Socket Type Magnetic
  • Drive Size 3/8"
  • Overall Length 31.8 mm
  • Output Type Hex
  • Number of Points 6
  • Socket Depth Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list