Skip Content
SOCKET 3/8DR HI STR MAG IMPACT 15MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 3/8DR HI STR MAG IMPACT 15MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT7215MHF
  • Mfr. Model # 7215MHF
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 46
  • Shipping Weight 0.14 lbs

Product Details

Metric high strength magnetic socket, 15 mm x 3/8 inch drive.

Technical Specs

  • Features ProtoGrip(TM) Magnetic Sockets use High Strength Magnets: Require No Bushings to Hold Magnet in Place: Designed to Easily Pick Up Heavy Fasteners and Hold Them During Use: Impact Socketswith High Impact Strength are Used in Automated and Hand Impact Socket Applications: Size Stamped on Tool for Easy Identification
  • Finish Black Oxide
  • Item Impact Socket
  • Material Alloy Steel
  • Size 15 mm
  • Drive Type Square
  • Drive Size 3/8"
  • SAE or Metric Metric
  • Output Type Hex
  • Number of Points 6
  • Overall Length 30.6 mm
  • Socket Type Magnetic
  • Socket Depth Standard

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list