Skip Content
SOCKET 3/8DR HI STR MAG IMPACT 14MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 3/8DR HI STR MAG IMPACT 14MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT7214MHF
  • Mfr. Model # 7214MHF
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 46
  • Shipping Weight 0.12 lbs

Product Details

Metric high strength magnetic socket, 14 mm x 3/8 inch drive.

Technical Specs

  • Features ProtoGrip(TM) Magnetic Sockets use High Strength Magnets: Require No Bushings to Hold Magnet in Place: Designed to Easily Pick Up Heavy Fasteners and Hold Them During Use: Impact Socketswith High Impact Strength are Used in Automated and Hand Impact Socket Applications: Size Stamped on Tool for Easy Identification
  • Item Impact Socket
  • Material Alloy Steel
  • Size 14 mm
  • Drive Size 3/8"
  • Finish Black Oxide
  • SAE or Metric Metric
  • Drive Type Square
  • Overall Length 30.6 mm
  • Socket Type Magnetic
  • Number of Points 6
  • Output Type Hex
  • Socket Depth Standard

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List