SOCKET 3/8DR HI STR MAG IMPACT 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET 3/8DR HI STR MAG IMPACT 1/2

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT7216HF
  • Mfr. Model # 7216HF
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 46
  • Shipping Weight 0.1 lbs

Product Details

SAE high strength magnetic socket, 1/2 x 3/8 inch drive.

Technical Specs

  • Item Magnetic Socket
  • Features Proto Grip(TM) Magnetic Sockets Use High Strength Magnets Made From a Rare Earth Magnet Alloy/Nylon Blend, Protogrip(TM) Magnetic Sockets Require No Bushings to Hold the Magnet in Place. Allows Room for More Magnet Material, Helping Increase Total Magnetic Strength, Designed to Easily Pick Up Heavy Fasteners and Hold Them Tightly During Use, Size Stamped on Tool for Easy Identification
  • Finish Black Oxide
  • Material Magnet Alloy/Nylon Blend
  • Drive Size 3/8"
  • Size 1/2"
  • Drive Type Square
  • SAE or Metric SAE
  • Overall Length 1-3/32"
  • Socket Type Magnetic
  • Standards ASME B107.110-2012
  • Output Type Hex
  • Socket Depth Standard
  • Number of Points 6

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list