Skip Content
SOCKET 3/8DR 5/16 BIT HEX STD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 3/8DR 5/16 BIT HEX STD

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM11-714
  • Mfr. Model # 11-714
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Socket Bit
  • Drive Size 3/8"
  • Features Bits are Manufactured to the Highest Tolerances and Specifications for Straightness, Concentricity, and Precise Tip Fit to the Fastener, Bits are Retained in the Bit Holder by a Set Screw That Locks Securely Into a Groove on the Bit for Positive Bit Retention as Well as Simple, Easy Bit Replacement, Broached Hex in the Bit Holder Allows Higher Torque Loads, Eye-d(TM) Markings Optimize Size Visibility, Bits are Press Fit on a Suffix Bit Sockets
  • Finish Full Polish Chrome Holder, Black Oxide Bit
  • SAE or Metric SAE
  • Material Alloy Steel
  • Drive Type Hex
  • Overall Length 2-25/32"
  • Number of Points 6
  • Socket Sizes 5/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Socket Depth Standard

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List