SOCKET 3/8 IN DR 9/16 IN 6 PT DEEP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SOCKET 3/8 IN DR 9/16 IN 6 PT DEEP

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5MW02
  • Mfr. Model # 5MW02
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 17
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Socket
  • Finish Chrome
  • Drive Size 3/8"
  • Overall Length 2-1/2"
  • SAE or Metric SAE
  • Material Chrome Vanadium
  • Number of Points 6
  • Socket Depth Deep
  • Output Type 6 pt.
  • Drive Type Square
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Socket Sizes 9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list