Skip Content
SOCKET 3/8 IN DR 13MM 6 PT DEEP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 3/8 IN DR 13MM 6 PT DEEP

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5MT93
  • Mfr. Model # 5MT93
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 17
  • Shipping Weight 0.12 lbs

Technical Specs

  • Finish Chrome
  • Drive Size 3/8"
  • Item Socket
  • SAE or Metric Metric
  • Material Chrome Vanadium
  • Overall Length 2-1/2"
  • Number of Points 6
  • Socket Depth Deep
  • Drive Type Square
  • Socket Sizes 13mm
  • Output Type 6 pt.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list