Skip Content
SOCKET 3/8 IN DR 10MM 6 PT STD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 3/8 IN DR 10MM 6 PT STD

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5MV02
  • Mfr. Model # 5MV02
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 17
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Chrome
  • Drive Size 3/8"
  • Material Chrome Vanadium
  • Item Socket
  • SAE or Metric Metric
  • Overall Length 1"
  • Number of Points 6
  • Socket Depth Standard
  • Output Type 6 pt.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Socket Sizes 10mm
  • Drive Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list