Skip Content
SOCKET 3/8 DRIVE 7MM BIT HEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 3/8 DRIVE 7MM BIT HEX

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM38-712
  • Mfr. Model # 38-712
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Drive Size 3/8"
  • Item Socket Bit
  • Features Bits are Manufactured to the Highest Tolerances and Specifications for Straightness, Concentricity, and Precise Tip Fit to the Fastener, Bits are Retained in the Bit Holder by a Set Screw That Locks Securely Into a Groove on the Bit for Positive Bit Retention as Well as Simple, Easy Bit Replacement, Broached Hex in the Bit Holder Allows Higher Torque Loads, Eye-d(TM) Markings Optimize Size Visibility, Bits are Press Fit on a Suffix Bit Sockets
  • Finish Full Polish Chrome Holder, Black Oxide Bit
  • Material Alloy Steel
  • Drive Type Hex
  • Socket Sizes 7mm
  • Overall Length 71mm
  • SAE or Metric Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list