Skip Content
SOCKET 3/8 DRIVE 13MM DEEP 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 3/8 DRIVE 13MM DEEP 6PT

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM38-213
  • Mfr. Model # 38-213
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Item Socket
  • Drive Size 3/8"
  • Number of Points 6
  • Features Radius Corner Design Engages the Flats of the Fastener, Eye-d(TM) Markings Optimize Size Visibility, Unique Socket Retention Method, Cold Form Ball Recess, Provides Consistent Secure Retention of the Socket to the Drive Tool Eliminating the Possibility of Either a Loose Fit or Tight Fit, Socket Wall Dimensions are Optimized to Provide Strength While Retaining Access to Restricted Fasteners
  • SAE or Metric Metric
  • Material Alloy Steel
  • Overall Length 63.5mm
  • Standards ASME B107.5M-2002
  • Socket Sizes 13mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List