Skip Content
SOCKET 3/8 DRIVE 12MM STD 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 3/8 DRIVE 12MM STD 6PT

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM38-012D
  • Mfr. Model # 38-012D
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Socket
  • Drive Size 3/8"
  • Number of Points 6
  • Features Radius Corner Design Engages the Flats of the Fastener, Eye-d(TM) Markings Optimize Size Visibility, Unique Socket Retention Method, Cold Form Ball Recess, Provides Consistent Secure Retention of the Socket to the Drive Tool Eliminating the Possibility of Either a Loose Fit or Tight Fit, Socket Wall Dimensions are Optimized to Provide Strength While Retaining Access to Restricted Fasteners
  • Material Alloy Steel
  • Overall Length 24.6 Mm
  • SAE or Metric Metric
  • Standards ASME B107.5M-2002
  • Socket Sizes 12mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list