Skip Content
SOCKET 3/8 DR DP 9/16 #18 12-SPLN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 3/8 DR DP 9/16 #18 12-SPLN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5018DPL
  • Mfr. Model # 5018DPL
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 30
  • Shipping Weight 0.19 lbs

Product Details

Deep spline sockets, 9/16 x 3/8 inch drive, #18.

Technical Specs

  • Drive Size 3/8"
  • Item Socket
  • Finish Full Polish
  • Material Alloy Steel
  • Drive Type Square
  • Standards Military Specification MIL-W-8982/1A
  • Socket Depth Deep
  • SAE or Metric SAE
  • Overall Length 2-3/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Output Type Spline
  • Features Designed to Service High Tensile Strength Fasteners Used Widely on Military and Commercial Aircraft and in Heavy Machinery Applications where Vibration is Prevalent: Used in Automotive and Industrial Areas where High Performance Torque Needs to be Achieve
  • Number of Points 12
  • Socket Sizes 9/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list