SOCKET 3/8 DR DP 3/8 #12 12-SPLN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET 3/8 DR DP 3/8 #12 12-SPLN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5012DPL
  • Mfr. Model # 5012DPL
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 30
  • Shipping Weight 0.08 lbs

Product Details

Deep spline sockets, 3/8 x 3/8 inch drive, #12.

Technical Specs

  • Drive Type Square
  • Item Socket
  • Finish Full Polish
  • SAE or Metric SAE
  • Drive Size 3/8"
  • Material Alloy Steel
  • Overall Length 2-1/8"
  • Standards Military Specification MIL-W-8982/1A
  • Output Type Spline
  • Socket Depth Deep
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Designed to Service High Tensile Strength Fasteners Used Widely on Military and Commercial Aircraft and in Heavy Machinery Applications where Vibration is Prevalent: Used in Automotive and Industrial Areas where High Performance Torque Needs to be Achieve
  • Number of Points 12
  • Socket Sizes 3/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list