Skip Content
SOCKET 3/8 DR DEEP 1000V SE 16MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 3/8 DR DEEP 1000V SE 16MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM-J.16LAVSE
  • Mfr. Model # FM-J.16LAVSE
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Insulated Socket
  • Finish Metal, Orange
  • Material Hardened Steel, Color Warning Insulation
  • Drive Size 3/8"
  • Overall Length 3"
  • SAE or Metric Metric
  • Number of Points 12
  • Standards Up To 1000V AC or 1500DC
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features For Manual Use: For Working on Live Components Up - 1000V AC and 1500 DC
  • Drive Type Square
  • Output Type 12 pt.
  • Socket Sizes 16mm
  • Socket Depth Deep

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List