Skip Content
SOCKET 3/8 DR DEEP 1000V SE 14MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 3/8 DR DEEP 1000V SE 14MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM-J.14LAVSE
  • Mfr. Model # FM-J.14LAVSE
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Finish Insulated
  • Drive Size 3/8"
  • Item Vse Sockets
  • Material Alloy Steel
  • SAE or Metric Metric
  • Overall Length 43 Mm
  • Number of Points 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Standards ASME B107.1
  • Features For Manual Use, for Working on Live Components Up to 1000v Ac and 1500dc
  • Drive Type Square
  • Output Type Triple Square
  • Socket Sizes 14mm
  • Socket Depth Deep

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List