Skip Content
SOCKET 3/8 DR 9/16 6PT UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 3/8 DR 9/16 6PT UNIVERSAL

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5276HA
  • Mfr. Model # 5276HA
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 29
  • Shipping Weight 0.13 lbs

Product Details

Universal joint socket, 6 point, 9/16 inch, 3/8 inch drive.

Technical Specs

  • Finish Full Polish
  • Item Universal Socket
  • Drive Size 3/8"
  • Overall Length 1-7/8"
  • Features The Torqueplus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not the Corners, the Torqueplus(TM) Configuration Employs a Radius-Corner Design, the Torqueplus(TM) Internal Design Minimizes Fastener Rounding
  • Standards ASME B107.110-2012

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list