Skip Content
SOCKET 3/8 DR 9/16 12 PT-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 3/8 DR 9/16 12 PT-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5218TT
  • Mfr. Model # 5218TT
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 218
  • Shipping Weight 0.09 lbs

Product Details

Small pear head design for access in tight, hard to reach work areas. 45-tooth gear. Sealed design helps prevent debris from entering ratchet mechanism reducing wear. Low profile reversing lever design. Contoured, ergonomically-designed handle. Double nickel chrome plated.

Technical Specs

  • Finish Full Polish
  • Material Alloy Steel
  • Drive Size 3/8"
  • Drive Type Square
  • Overall Length 1-1/8"
  • SAE or Metric SAE
  • Item Tether Ready Socket
  • Standards ASME B107.1
  • Number of Points 12
  • Socket Depth Standard
  • Output Type Hex
  • Tether Capable Tether Ready
  • Features Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive: The Positive Control System Requires a Separate Tool - Attach or Remove the Socket, Meaning it Cannot b
  • Socket Sizes 9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list