SOCKET 3/8 DR 7/8 12 PT DEEP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET 3/8 DR 7/8 12 PT DEEP

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5028B
  • Mfr. Model # 5028B
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 30
  • Shipping Weight 2.34 lbs

Product Details

Deep impact Protoblack(TM) socket, 12 pt, 7/8 x 3/8 inch drive.

Technical Specs

  • Finish Black Oxide
  • Item Socket
  • Drive Size 3/8"
  • Material Alloy Steel
  • Drive Type Square
  • Standards ASME B107.1, AS954E S3.8.1
  • Number of Points 12
  • SAE or Metric SAE
  • Overall Length 2-3/4"
  • Output Type Hex
  • Socket Depth Deep
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Hand Use Only: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials: The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement - the Fastener Flats, not
  • Socket Sizes 7/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list