Skip Content
SOCKET 3/8 DR 5/16 12 PT-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 3/8 DR 5/16 12 PT-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5210TT
  • Mfr. Model # 5210TT
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 218
  • Shipping Weight 0.05 lbs

Product Details

Small pear head design for access in tight, hard to reach work areas. 45-tooth gear. Sealed design helps prevent debris from entering ratchet mechanism reducing wear. Low profile reversing lever design. Contoured, ergonomically-designed handle. Double nickel chrome plated.

Technical Specs

  • Item Tether Ready Socket
  • Finish Full Polish
  • Material Alloy Steel
  • Drive Size 3/8"
  • Drive Type Square
  • Overall Length 1-3/32"
  • Standards ASME B107.1
  • SAE or Metric SAE
  • Number of Points 12
  • Socket Depth Standard
  • Output Type Hex
  • Tether Capable Tether Ready
  • Features Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive: The Positive Control System Requires a Separate Tool - Attach or Remove the Socket, Meaning it Cannot b
  • Socket Sizes 5/16"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List