Skip Content
SOCKET 3/8 DR 3/8 8 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 3/8 DR 3/8 8 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5212S
  • Mfr. Model # 5212S
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 29
  • Shipping Weight 0.07 lbs

Product Details

Standard socket, 8 point, 3/8 inch, 3/8 inch drive.

Technical Specs

  • Item Socket
  • Finish Full Polish
  • Drive Size 3/8"
  • Drive Type Square
  • Material Alloy Steel
  • SAE or Metric SAE
  • Standards ASME B107.110-2012
  • Overall Length 1-5/64"
  • Number of Points 8
  • Output Type Square
  • Socket Depth Standard
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features For Square Fasteners
  • Socket Sizes 3/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list