Skip Content
SOCKET 3/8 DR 15MM 12 PT DEEP-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 3/8 DR 15MM 12 PT DEEP-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5015MTT
  • Mfr. Model # 5015MTT
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Material Steel
  • Finish Chrome
  • Item Tether Ready Socket
  • SAE or Metric Metric
  • Drive Size 3/8"
  • Standards ASME B107.5M
  • Overall Length 2-3/4"
  • Tether Capable Tether Ready
  • Number of Points 12
  • Socket Depth Deep
  • Features Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive: The Positive Control System Requires a Separate Tool - Attach or Remove the Socket, Meaning it Cannot b
  • Drive Type Square
  • Output Type 12 pt.
  • Socket Sizes 15mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list