Skip Content
SOCKET 3/8 DR 12MM 12 PT DEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 3/8 DR 12MM 12 PT DEE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5012M
  • Mfr. Model # 5012M
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 29
  • Shipping Weight 0.14 lbs

Product Details

12 point deep metric socket, 12 mm x 3/8 inch drive.

Technical Specs

  • Material Alloy Steel
  • Finish Full Polish
  • Drive Size 3/8"
  • Item Socket
  • SAE or Metric Metric
  • Overall Length 54.0mm
  • Drive Type Square
  • Standards ASME B107.5M, AS954E S3.8.1
  • Number of Points 12
  • Output Type Triple Square
  • Socket Depth Deep
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Proto(R) 12 Point Sockets are Ideal for Use on Stubborn or Damaged Fasteners, Fasteners Made From Soft Materials, Torqueplus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, Torqueplus(TM) Configuration Employs a Radius-corner Design, Minimizing Slippage, Torqueplus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows the User to More Easily Turn Worn, Rounded or Rusted Fasteners
  • Socket Sizes 12mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list