Skip Content
SOCKET 3/8 DR 11MM 12 PT UNI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 3/8 DR 11MM 12 PT UNI

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5274AM
  • Mfr. Model # 5274AM
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Finish Chrome
  • Drive Size 3/8"
  • Item Socket
  • Overall Length 44.4mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list