Skip Content
SOCKET 3/8 DR 1000V SE 14MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 3/8 DR 1000V SE 14MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM-J.14AVSE
  • Mfr. Model # FM-J.14AVSE
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Material Hardened Steel, Color Warning Insulation
  • Item Insulated Socket
  • Drive Size 3/8"
  • Finish Metal, Orange
  • SAE or Metric Metric
  • Overall Length 1-13/16"
  • Standards Up To 1000V AC or 1500DC
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Number of Points 12
  • Features For Manual Use: For Working on Live Components Up - 1000V AC and 1500 DC
  • Drive Type Square
  • Output Type 12 pt.
  • Socket Sizes 14mm
  • Socket Depth Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list