Skip Content
SOCKET 3/8 DR 1000V SE 13MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 3/8 DR 1000V SE 13MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM-J.13AVSE
  • Mfr. Model # FM-J.13AVSE
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Material Hardened Steel, Color Warning Insulation
  • Item Insulated Socket
  • Finish Metal, Orange
  • SAE or Metric Metric
  • Drive Size 3/8"
  • Standards Up To 1000V AC or 1500DC
  • Overall Length 1-13/16"
  • Number of Points 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features For Manual Use: For Working on Live Components Up - 1000V AC and 1500 DC
  • Output Type 12 pt.
  • Socket Sizes 13mm
  • Socket Depth Standard
  • Drive Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list