SOCKET 3/8 DR 1/4 8 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET 3/8 DR 1/4 8 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5208S
  • Mfr. Model # 5208S
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 29
  • Shipping Weight 0.06 lbs

Product Details

Standard socket, 8 point, 1/4 inch, 3/8 inch drive.

Technical Specs

  • Material Alloy Steel
  • Finish Full Polish
  • Item Socket
  • Drive Size 3/8"
  • Drive Type Square
  • SAE or Metric SAE
  • Overall Length 1-5/64"
  • Number of Points 8
  • Standards ASME B107.110-2012
  • Output Type Square
  • Socket Depth Standard
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features For Square Fasteners
  • Socket Sizes 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list