Skip Content
Discontinued with Replacement
SOCKET 3/4IN DR 2-3/8IN 12PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SOCKET 3/4IN DR 2-3/8IN 12PT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSS342ZK
  • Mfr. Model # SS342ZK
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 23
  • Shipping Weight 2.175 lbs
Suggested Replacement Product
SOCKET 3/4 IN DR 2-3/8 IN 12 PT STD

Price: NA

Product Details

3/4 inch drive socket, size 2-3/8 inches.

Technical Specs

  • Drive Size 3/4"
  • SAE or Metric SAE
  • Item Socket
  • Overall Length 3.07"
  • Number of Points 12

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list