Skip Content
Discontinued with Replacement
SOCKET 3/4IN DR 2-3/16IN 12PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SOCKET 3/4IN DR 2-3/16IN 12PT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSS342ZG
  • Mfr. Model # SS342ZG
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 23
  • Shipping Weight 1.735 lbs
Suggested Replacement Product
SOCKET 3/4IN DR 2-3/16IN 12 PT STD

Price: NA

Product Details

3/4 inch drive socket, size 2-3/16 inches.

Technical Specs

  • Item Socket
  • Overall Length 2.99"
  • Drive Size 3/4"
  • SAE or Metric SAE
  • Number of Points 12

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list