Skip Content
SOCKET 3/4IN DR 1-13/16IN 12PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 3/4IN DR 1-13/16IN 12PT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSS342ZA
  • Mfr. Model # SS342ZA
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.245 lbs

Product Details

3/4 inch drive socket, size 1-13/16 inches.

Technical Specs

  • Item Socket
  • SAE or Metric SAE
  • Drive Size 3/4"
  • Overall Length 2.68"
  • Number of Points 12

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list