SOCKET 3/4IN DR 1-1/8IN 12PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SOCKET 3/4IN DR 1-1/8IN 12PT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSS342P
  • Mfr. Model # SS342P
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 23
  • Shipping Weight 0.5 lbs

Product Details

3/4 inch drive socket, size 1-1/8 inches.

Technical Specs

  • Item Socket
  • Drive Size 3/4"
  • Number of Points 12
  • SAE or Metric SAE
  • Overall Length 2.05"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list