Skip Content
SOCKET 3/4DR 1-3/4IN STD 12PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET 3/4DR 1-3/4IN STD 12PT

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM13-156D
  • Mfr. Model # 13-156D
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.28 lbs

Technical Specs

  • Number of Points 12
  • Drive Size 3/4"
  • Item Socket
  • Features Radius Corner Design Engages the Flats of the Fastener, Eye-d(TM) Markings Optimize Size Visibility, Unique Socket Retention Method, Cold Form Ball Recess, Provides Consistent Secure Retention of the Socket to the Drive Tool Eliminating the Possibility of Either a Loose Fit or Tight Fit, Socket Wall Dimensions are Optimized to Provide Strength While Retaining Access to Restricted Fasteners
  • Material Alloy Steel
  • SAE or Metric SAE
  • Overall Length 2-41/64"
  • Standards ASME B107.1-2002, US Federal Spec. GGG-W-641 E
  • Socket Sizes 1-3/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list