Skip Content
SOCKET 3/4 DR 55MM 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 3/4 DR 55MM 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5555M
  • Mfr. Model # 5555M
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 36
  • Shipping Weight 1.96 lbs

Product Details

Standard length metric socket, 12 pt, 55 mm x 3/4 inch drive.

Technical Specs

  • Finish Satin
  • Material Alloy Steel
  • Drive Size 3/4"
  • Item Socket
  • Drive Type Square
  • SAE or Metric Metric
  • Overall Length 83.3 mm
  • Standards ASME B107.5M
  • Number of Points 12
  • Socket Depth Standard
  • Output Type Hex
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials: The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement - the Fastener Flats (not the Corners): The TorquePlus(TM) Configuration Employs a Radiu
  • Socket Sizes 55mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List