Skip Content
SOCKET 3/4 DR 46MM 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 3/4 DR 46MM 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5546M
  • Mfr. Model # 5546M
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 36
  • Shipping Weight 1.51 lbs

Product Details

Standard length metric socket, 12 pt, 46 mm x 3/4 inch drive.

Technical Specs

  • Finish Satin
  • Item Socket
  • Material Alloy Steel
  • Drive Type Square
  • Drive Size 3/4"
  • Standards ASME B107.5M
  • SAE or Metric Metric
  • Overall Length 75.4 mm
  • Socket Depth Standard
  • Number of Points 12
  • Output Type Hex
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Socket Sizes 46mm
  • Features Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials: The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement - the Fastener Flats (not the Corners): The TorquePlus(TM) Configuration Employs a Radiu

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list