SOCKET 3/4 DR 15/16 6 PT DP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET 3/4 DR 15/16 6 PT DP

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5530HL
  • Mfr. Model # 5530HL
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 36
  • Shipping Weight 0.91 lbs

Product Details

Deep SAE socket, 6 pt, 15/16 x 3/4 inch drive.

Technical Specs

  • Finish Satin
  • Item Socket
  • Drive Type Square
  • Drive Size 3/4"
  • SAE or Metric SAE
  • Material Alloy Steel
  • Number of Points 6
  • Standards ASME B107.1
  • Overall Length 3-1/2"
  • Socket Depth Deep
  • Output Type Hex
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials: The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement - the Fastener Flats (not the Corners): The TorquePlus(TM) Configuration Employs a Radiu
  • Socket Sizes 15/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list