Discontinued with Replacement
SOCKET 1IN DR 2-15/16IN 12PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SOCKET 1IN DR 2-15/16IN 12PT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSS12ZQ
  • Mfr. Model # SS12ZQ
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 24
  • Shipping Weight 4.7 lbs
Suggested Replacement Product
SOCKET 1 IN DR 2-15/16 IN 12 PT STD

Your Price: NA

Product Details

1 inch drive socket, size 2-15/16 inches.

Technical Specs

  • SAE or Metric SAE
  • Item Socket
  • Drive Size 1"
  • Overall Length 3.82"
  • Number of Points 12

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list