Skip Content
SOCKET 1IN 33MM DEEP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 1IN 33MM DEEP

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL30366
  • Mfr. Model # 30366
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Type Deep Length SAE and Metric
  • Includes 6 point 1" Drive
  • Material Steel
  • Sockets Included 33mm Deep
  • Item Impact Sockets

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list