Skip Content
SOCKET 1DR RETAIN PIN IMPACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 1DR RETAIN PIN IMPACT

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM22-964
  • Mfr. Model # 22-964
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.025 lbs

Technical Specs

  • Features The Ret Ring(R) is A Tool Accessory Used to Attached Large Impact Sockets to the Square Drive Anvil on High Speed Impact Wrenches, One Piece Designed Replaces Separate Pins and O-Rings, Molded in Polyurethane Plastic with A Hardened Resin Insert That Securely Holds the Socket in Place When Operating Impact Wrenches That Can Reach Free Speeds in Excess of 5000 RPM
  • Item Drive Impact Ret Ring
  • Drive Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list