Skip Content
SOCKET 19PC INSLTD 1/2IN SQ. DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 19PC INSLTD 1/2IN SQ. DRIVE

ITL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ITL03095
  • Mfr. Model # 03095
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 213
  • Shipping Weight 4.0 lbs

Technical Specs

  • Finish Matte, Chrome Vanadium
  • Includes 5" Extension Bar, 10" Extension Bar, 1/2" Ratchet
  • Number of Pieces 19
  • Drive Size 1/2"
  • Standards IEC 60900, Category C
  • Std. Socket Point Styles Included 12
  • Sockets Included 8mm, 10mm, 13mm, 17mm, 19mm, 20mm, 22mm 3/8", 7/16", 1/2", 9/16", 3/4", 7/8", 15/16", 1"
  • Item Socket Set
  • Measurement Type SAE/Metric
  • Socket Size Range 3/8" - 1", 8 - 25mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratchets Included Round Head 9-21/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list