Skip Content
SOCKET 19MM 3/8DR DEEP UNV 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 19MM 3/8DR DEEP UNV 6PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT78419MP
  • Mfr. Model # 78419MP
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 47
  • Shipping Weight 0.37 lbs

Product Details

3/8" Drive Deep Metric Universal Impact Socket - 12 Point.

Technical Specs

  • Features Universal Ball and Spring Design which Allows for a 30 Degrees Working Angle: Smooth 360 Degrees Rotation: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials: TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not Corners: Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage: Extended Fastener Life: Ease of Turning Worn Rounded or Rusted Fasteners: Size Stamped on Tool for Easy Identification: Side Locking Hole for Securing Socket to Tool
  • Finish Black Oxide
  • Item Flex Impact Socket
  • Size 19 mm
  • Material Alloy Steel
  • Drive Size 3/8"
  • Drive Type Square
  • SAE or Metric Metric
  • Overall Length 2-1/8"
  • Output Type Hex
  • Socket Type Flex
  • Number of Points 6
  • Socket Depth Deep

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list